• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8, TiAlN, ⌀ js12 DC: 8mm

Article no.: 192450 8

Select article variation and quantity

⌀ js12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ js12
No. of teeth Z 3
Helix angle 25 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 19 mm
Overall length L 69 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.015 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192450 8
EAN / GTIN 4045197106223
Manufacturer number 192450 8

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
Universal end mills for profile milling or for plunging.
Economy version.

Advantage:

Compared to multi−flute cutters, better chip evacuation due to larger flutes.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill HSS-Co8, TiAlN, ⌀ js12 D<sub>C</sub>: 8mm

Roughing end mill HSS-Co8, TiAlN, ⌀ js12 DC: 8mm

Colour ring without without without without without
Through-coolant no no no no no
Flute length Lc 19 mm 19 mm 19 mm 19 mm 19 mm
Tolerance nominal ⌀ js12 k10 js12 k12 k12
Feed fz for slot milling in steel < 750 N/mm2 0.015 mm 0.02 mm 0.015 mm 0.09 mm 0.09 mm
No. of teeth Z 3 3 3 4 4
Corner chamfer width at 45° 0.3 mm 0.3 mm 0.3 mm 0.5 mm 0.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart