• The item cannot be ordered due to missing prices.

Schachtfrees HSS-Co8 22 mm

Article no.: 191500 22
plus VAT at the current rate Prices plus delivery costs
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 22 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 4
Helix angle 30-40 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 38 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.042 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191500 22
EAN / GTIN 4045197103017
Manufacturer number 191500 22

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Uitvoering:

Meersnijdende frees. Met excentrische achterslijping.
Centrumsnijdend.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart