{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.015 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 191320 5 | |
EAN / GTIN | 4045197101679 | |
Manufacturer number | 191320 5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Slot drills, uncoated, ⌀ e8 DC: 5mm |
|||||||||
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated | TiAlN | uncoated | TiAlN | TiAlN |
Colour ring | yellow | without | without | without | without | without | without | without | without |
Overall length L | 57 mm | 57 mm | 57 mm | 57 mm | 68 mm | 68 mm | 57 mm | 57 mm | 57 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 13 mm | 13 mm | 13 mm | 13 mm | 24 mm | 24 mm | 13 mm | 13 mm | 13 mm |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 | e8 | k10 | k10 | k10 |