{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 11 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.007 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191260 4 | |
EAN / GTIN | 4045197101266 | |
Manufacturer number | 191260 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Slot drills HSS-Co8 4 mm |
||||||
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN |
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 | 90 |
Colour ring | without | without | without | yellow | without | without |
Cutting edge ⌀ DC | 4 | 4 | 4 | 4 | 4 | 4 |
Flute length Lc | 11 | 11 | 19 | 11 | 11 | 11 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Helix angle | 30 | 30 | 30 | 42 | 30-40 | 30-40 |