{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.013 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191250 7 | |
EAN / GTIN | 4045197101075 | |
Manufacturer number | 191250 7 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Slot drills HSS-PM, TiAlN, ⌀ e8 DC: 7mm |
|||||||
Coating | TiAlN | uncoated | TiAlN | uncoated | uncoated | TiAlN | TiAlN |
Through-coolant | no | no | no | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 42 degrees | 30-40 degrees | 30-40 degrees | 30-40 degrees |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | k10 | k10 | k10 |
No. of teeth Z | 3 | 3 | 3 | 3 | 4 | 4 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |