• The item cannot be ordered due to missing prices.

Slot drills HSS-Co8 7,5 mm

Article no.: 191200 7,5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 7.5 mm
    Coating uncoated
    Tool material HSS Co 8
    Standard DIN 844 B
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 16 mm
    Overall length L 66 mm
    Shank ⌀ Ds 10 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.013 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191200 7,5
    EAN / GTIN 4045197100764
    Manufacturer number 191200 7,5

    Application Table

    Aluminium (short chipping)
    N
    83
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    25
    Steel < 900 N/mm²
    P
    23
    GG(G)
    K
    23
    CuZn
    N
    55
    Uni
     
    wet maximum
     

    Description

    Version:

    Centre cutting teeth for plunging.
    Eccentric relief ground.

    Note:

    Suitable for use as a slot drill (tolerance e8) or an end mill.
    50 % higher metal removal rate
    than 2 flute slot drills.
    Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart