{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2.8 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 327 D | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
Number of effective teeth Z (peripheral side) | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 5 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.006 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Type of product | Milling cutter |
Article number | 191050 2,8 | |
EAN / GTIN | 4045197099365 | |
Manufacturer number | 191050 2,8 |
This article |
Recommendations |
||
---|---|---|---|
Slot drill HSS-PM, TiAlN, ⌀ e8 DC: 2,8mm |
|||
Through-coolant | no | no | no |
Standard | DIN 327 D | DIN 327 D | DIN 327 D |
Cutting edge ⌀ DC | 2.8 mm | 2.8 mm | 2.8 mm |
Flute length Lc | 5 mm | 5 mm | 5 mm |
Tolerance nominal ⌀ | e8 | e8 | e8 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.006 mm | 0.006 mm | 0.006 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |