• The item cannot be ordered due to missing prices.

Shell end mill W 50X36 mm

Article no.: 181700 50X36

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Type: W
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 50 mm
    Overall height 36 mm
    Coating uncoated
    Tool material HSS Co 5
    Standard DIN 1880 T1
    Type W
    Tolerance nominal ⌀ js16
    Shell end mill arbor With drive keyway
    Helix angle 40 degrees
    Direction of infeed horizontal and oblique
    Bore ⌀ H7 22 mm
    No. of teeth Z 3
    Feed fz for side milling in steel < 750 N/mm2 0.07 mm
    Through-coolant no
    Corner chamfer angle 90 degrees
    Colour ring without
    Shank type with bore
    Type of product Cylindrical milling cutter

    Identification numbers & Classifications

    Article number 181700 50X36
    EAN / GTIN 4045197096586
    Manufacturer number 181700 50X36

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    150
    Steel < 500 N/mm²
    P
    30
    wet maximum
     

    Description

    Version:

    The end mills cut on the front face and on the circumference.

    Application:

    Type W = coarse toothing, 40° helix.

    Note:

    fz for ae = 0.5 - 1×D.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart