{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 30 mm | |
Overall height | 30 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Standard | DIN 841 | |
Type | N | |
Tolerance nominal ⌀ | js16 | |
Shell end mill arbor | With drive keyway | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Bore ⌀ H7 | 13 mm | |
No. of teeth Z | 6 | |
Feed fz for side milling in steel < 750 N/mm2 | 0.07 mm | |
Through-coolant | no | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Shank type | with bore | |
Type of product | Cylindrical milling cutter |
Article number | 181000 30X30 | |
EAN / GTIN | 4045197096227 | |
Manufacturer number | 181000 30X30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |