{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 25 mm | |
Thickness | 0.8 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 1837 | |
Bore ⌀ | 8 mm | |
No. of teeth Z | 50 | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179800 25X0,8 | |
EAN / GTIN | 4045197245915 |