• The item cannot be ordered due to missing prices.

Stainless steel circular saw blade fine 250X2 mm

Article no.: 177500 250X2

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS E

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    250 mm
    Thickness 2 mm
    Tool material HSS E
    Bore ⌀ 40 mm
    No. of teeth Z 250
    Pitch t 3 mm
    Number of drive holes 2; 4
    Drive hole ⌀ 9; 12 mm
    Drive hole pitch circle 55; 64 mm
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 177500 250X2
    EAN / GTIN 4045197245281

    Application Table

    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    22
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    Steel < 1400 N/mm²
    P
    11
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    11
    Ti > 850 N/mm²
    S
    15
    GG(G)
    K
    27
    CuZn
    N
    400
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Precision toothing and very fine ground side faces. Rake angle especially for stainless steels. Nitrided surface: hard, durable protection against edge build-up.

    Application:

    Pitch t: (tooth form)
    • 3 mm (BW) − For thin pipes, profiles, sheet metal with 1 − 2 mm wall thickness.
    • 4 mm (BW) − For pipes, profiles, sheet metal with 1.5 − 4 mm wall thickness.
    • 6 mm (HZ) − For pipes, profiles and solid material above 4 mm wall thickness or cross−section up to a maximum of. 50 mm.
    • 8 mm (HZ) − For solid material above 50 mm.

    Suitable for:

    EISELE and TRENNJAEGER cold circular saws.

    Note:

    • For optimum performance and service life: use coolant concentrate No. 084260.
    • The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart