• The item cannot be ordered due to missing prices.

Circular saw blade medium, uncoated, ⌀×thickness: 300X2,5/Kmm

Article no.: 177255 300X2,5/K

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

300 mm
Thickness 2.5 mm
Coating uncoated
Tool material HSS
Bore ⌀ 32 mm
No. of teeth Z 160
Pitch t 6 mm
Number of drive holes 2; 2; 4
Drive hole ⌀ 8; 11; 9 mm
Drive hole pitch circle 45; 63; 50 mm
suitable for saw makes Adige; Berg & Schmid; Bewo; IBP; Thomas
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177255 300X2,5/K
EAN / GTIN 4067263212034
Manufacturer number 177255 300X2,5/K

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Precise format and good quality for a competitive price. Vaporised surface protects against edge build-up.

Application:

On low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) − For medium profiles, tubes and solid material with 1.5 − 20 mm wall thickness or cross−section.
  • 7 / 8 mm (HZ) − For thick profiles and solid materials up to approx. 50 mm wall thickness or cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid material more than 50 mm.

Note:

Successor product to No. 177250.
  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook, No. 110020).
  • The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart