• The item cannot be ordered due to missing prices.

Metal circular saw blade coarse HZ 100X1,2 mm

Article no.: 176000 100X1,2

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1838

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

100 mm
Thickness 1.2 mm
Coating uncoated
Tool material HSS
Standard DIN 1838
Bore ⌀ 22 mm
No. of teeth Z 64
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 176000 100X1,2
EAN / GTIN 4045197244536

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

All blades are hollow ground to give side clearance. All sizes with 200 mm ⌀ and very thin blades have a bore collar for stabilisation. Accuracy, tooth form, and side clearance grinding according to DIN 1840.
DIN 1838 C coarse-toothed with curved form C. High performance tooth pitch (HZ) with high teeth and lower finishing teeth. The roughing tooth is 0.15 – 0.30 mm higher than the finishing tooth and is chamfered at both tooth corners. In this way both types of teeth share the cutting work.

Application:

Particularly suitable for cutting workpieces with low to medium tensile strength. High cutting performance due to the chip breaking tooth form.
Please note: If the component is not cut through, but only cut into, the bottom of the cut will have an additional slot due to the projecting high tooth.

Note:

The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart