{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 4,150 mm | |
Type of product | Metal band saw blade |
Article number | 173850 5/6H | |
EAN / GTIN | 4045197254481 | |
Manufacturer number | 17290270905600-04150 |