• The item cannot be ordered due to missing prices.

Metal band saw blade 27×2835, TPI: 5/8

Article no.: 173627 5/8
Copy

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 0 degrees
Width 27 mm
Thickness 0.9 mm
Length 2,835 mm
Type of product Metal band saw blade

Identification & Classification

Article number 173627 5/8
Copy
EAN / GTIN 4062406124786
Copy
Manufacturer number 173627 5/8
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
100
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
85
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
65
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
55
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
35
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
20
GG(G)
suitable for / [m/min]
K
ISO code:
40
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart