• The item cannot be ordered due to missing prices.

Metal band saw blade 27×2750 6/10

Article no.: 173600 6/10

Select article variation and quantity

TPI Unit price incl. VAT
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 0 degrees
Width 27 mm
Thickness 0.9 mm
Length 2,750 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173600 6/10
EAN / GTIN 4045197253941
Manufacturer number 17280270906100-02750

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
GG(G)
K
40
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

X-RAY − bi-alfa-cobalt: High-performance bi-metal band saw blade with M42 high-speed alloy steel (HSS, 67-69 HRC) tooth tips and a high-alloy spring steel backing.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Compare with similar products

This article


Recommendations


Metal band saw blade 27×2750  6/10

Metal band saw blade 27×2750 6/10

Width 27 mm 27 mm 27 mm
Length 2,750 mm 2,750 mm 2,750 mm
Tool material HSS Co 8 HSS Co 8 HSS Co 8
Rake 0 degrees 0 degrees 0 degrees
Thickness 0.9 mm 0.9 mm 0.9 mm
Tooth type combi combi combi
Type of product Metal band saw blade Metal band saw blade Metal band saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart