• The item cannot be ordered due to missing prices.

Band saw blade bi-alfa-cobalt 10/6H

Article no.: 172100 10/6H

Select article variation and quantity

width mm / TPI Unit price incl. VAT
  • Tooth type: normal
  • Rake: 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 10 mm
    Length 15 m
    Tooth type normal
    Rake 10 degrees
    Thickness 0.9 mm
    Type of product Metal band saw blade

    Identification numbers & Classifications

    Article number 172100 10/6H
    EAN / GTIN 4045197253699
    Manufacturer number 27210100900600-015

    Application Table

    Aluminium (short chipping)
    N
    100
    Alu > 10% Si
    N
    60
    Steel < 500 N/mm²
    P
    85
    Steel < 750 N/mm²
    P
    65
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    35
    Steel < 1400 N/mm²
    P
    20
    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    20
    Ti > 850 N/mm²
    S
    20
    GG(G)
    K
    40
    CuZn
    N
    60
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Regular tooth pitch −Constant pitch with 0° rake angle in plastic dispenser, no welded joint.
    bi-alpha-cobalt: High-performance bi-metal band saw blade with high chrome content spring steel backing and cobalt alloyed (M42) HSS tooth tips (67−69HRC). Extreme tooth tip hardness, flexible backing, each roll 15 m.

    Application:

    Particularly suitable for smaller and medium size cross sections (up to maximum 70 mm contact length).

    Note:

    • Regular pitch teeth 10°: Sizes 6/4H, 6/6H, 10/4H, 10/6H, 13/4H, 13/6H, 16/4H.
    • Variable pitch teeth 0°: Size 6/1014, 10/1014, 13/1014.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart