• The item cannot be ordered due to missing prices.

Band saw blade bi-alfa-cobalt, 15 m, width mm / TPI: 10/1014

Article no.: 172050 10/1014

Select article variation and quantity

width mm / TPI Unit price incl. VAT
  • Tooth type: combi
  • Rake: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 10 mm
Length 15 m
Tooth type combi
Rake 0 degrees
Thickness 0.6 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 172050 10/1014
EAN / GTIN 4045197253613
Manufacturer number 27280100601100-015

Application Table

Aluminium (short chipping)
N
100
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
20
GG(G)
K
40
CuZn
N
60
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Regular tooth pitch −Constant pitch with 0° rake angle in plastic dispenser, no welded joint.
bi-alpha-cobalt: High-performance bi-metal band saw blade with high chrome content spring steel backing and cobalt alloyed (M42) HSS tooth tips (67−69HRC). Extreme tooth tip hardness, flexible backing, each roll 15 m.

Application:

Particularly suitable for smaller and medium size cross sections (up to maximum 70 mm contact length).

Note:

  • Regular pitch teeth 10°: Sizes 6/4H, 6/6H, 10/4H, 10/6H, 13/4H, 13/6H, 16/4H.
  • Variable pitch teeth 0°: Size 6/1014, 10/1014, 13/1014.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart