• The item cannot be ordered due to missing prices.

Power saw blade for Kasto 450/4

Article no.: 171650 450/4

Select article variation and quantity

Length L / TPI Unit price incl. VAT
  • Tooth type: normal

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length L 450 mm
    TPI 4
    Tool material Ko-Bi3
    Tooth type normal
    Width 38 mm
    Thickness 2 mm
    Clamping hole ⌀ 8.5 mm
    Type of product Power saw blade

    Identification numbers & Classifications

    Article number 171650 450/4
    EAN / GTIN 4045197347053

    Application Table

    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    INOX < 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Uni
     
    wet maximum
     

    Description

    Version:

    KOMET bi-metal − tooth tips of HSS-M3 and blade body of spring steel. For high cutting performance and feed rates. Unbreakable for maximum safety at the workplace.

    Note:

    Especially for Kasto machines (clamping holes offset from 38 mm blade width).
    Important: The instructions included with the saw blades must be followed in all details.
    KOMET HSS saw blades: Other versions such as VP 7 (7° rake angle, Vario toothing) and P 13 (13° rake angle − especially for stainless steels) available on request on short delivery times.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Power saw blade for Kasto 450/4

    Power saw blade for Kasto 450/4

    Width 38 38
    Length L 450 450
    Tool material Ko-Bi3 HSS
    Clamping hole ⌀ 8.5 8.5
    Thickness 2 2
    TPI 4 4
    Tooth type normal normal

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart