• The item cannot be ordered due to missing prices.

Power saw blade, bimetal, Length L / TPI: 450/10

Article no.: 171100 450/10

Select article variation and quantity

Length L / TPI Unit price incl. VAT
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 450 mm
TPI 10
Tool material bimetal
Tooth type normal
Width 32 mm
Thickness 1.6 mm
Clamping hole ⌀ 10.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171100 450/10
EAN / GTIN 7311518114022
Manufacturer number 3809-450-32-1.60-10

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

BAHCO bi-metal − a strip of HSS teeth welded to a flexible blade body of special steel using electron beam welding in a vacuum. In this way the saw blades are extremely hard at the tooth tips, but have enormous flexibility and are unbreakable even at high feed rates.

Downloads & documents

Compare with similar products

This article


Recommendations


Power saw blade, bimetal, Length L / TPI: 450/10

Power saw blade, bimetal, Length L / TPI: 450/10

Width 32 mm 32 mm
Length L 450 mm 450 mm
Tool material bimetal HSS
Clamping hole ⌀ 10.5 mm 10.5 mm
TPI 10 10
Tooth type normal normal
Type of product Power saw blade Power saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart