• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide high-performance reamer HPC blind hole 10 mm

Article no.: 164405 10

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: configurable
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Through-coolant: yes, with 25 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating DLC
Tolerance configurable
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for blind holes
⌀ range 9.701 mm - 10.200 mm
Flute length Lc 12 mm
Overhang L1 80 mm
Overall length L 120 mm
Number of cutting edges Z 6
Shank ⌀ Ds 10 mm
Feed f in cast alu 1.8 mm/rev.
Reaming oversize in diameter 0.1 mm
Colour ring yellow
Series Master Alu
Type of product Phillips bit

Identification numbers & Classifications

Article number 164405 10
EAN / GTIN 4062406283995
Manufacturer number 164405 10

Application Table

Aluminium
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
wet maximum
 
wet minimum
 

Description

Version:

Special HPC reamers of the latest generation, for machining aluminium, with improved tooth geometry and further developed carbide substrate. Extra-short teeth for increased cutting performance values. Optimised cooling strategy with radially arrangedcoolant outlets aligned directly to the teeth. Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability due to unequal spacing of the teeth and special profile of the round chamfer width.
Version with DLC sp2 coating.
Tolerance specifications:
Configurable: Reamers finish ground to match your specification.
H7: Version to DIN1420 for H7 bore tolerance.

Application:

Special version for blind holes.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart