This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide reamer HPC through hole, DLC, Nominal ⌀ DC: 11,5mm

Article no.: 164346 11,5

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
⌀ range 11.210 mm - 11.700 mm
Flute length Lc 20 mm
Overhang L1 71 mm
Overall length L 120 mm
Number of cutting edges Z 6
Shank ⌀ Ds 12 mm
Feed f in cast alu 1.4 mm/rev.
Reaming oversize in diameter 0.2 mm
Shank tolerance h6
Colour ring yellow
Type of product Phillips bit

Identification numbers & Classifications

Article number 164346 11,5
Manufacturer number 164346 11,5

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
wet maximum
 
wet minimum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. This gives very high concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
Reamers finish ground to match your specifications.
With the latest generation of DLC coating sp2.

Application:

For HPC/HSM reaming of through holes.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 164400.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart