{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tolerance | H7 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 6535 HA with h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 17 mm | |
Overhang L1 | 30 mm | |
Overall length L | 64 mm | |
Number of cutting edges Z | 4 | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 1100 N/mm2 | 0.12 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164341 3 | |
EAN / GTIN | 4045197464194 | |
Manufacturer number | 164341 3 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide NC machine reamer 3 mm |
|||
Number of cutting edges Z | 4 | 4 | 6 |
Overhang L1 | 30 | 30 | 40 |
Nominal ⌀ DC | 3 | 3 | 3 |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 17 | 17 | 31 |
Tolerance | H7 | H7 | H7 |
Type of product | Phillips bit | Phillips bit | Phillips bit |