• The item cannot be ordered due to missing prices.

Solid carbide NC machine reamer, uncoated, Nominal ⌀ DC: 0,80mm

Article no.: 164340 0,80

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: 0 / 0.004
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 0.8 mm
Coating uncoated
Tolerance 0 / 0.004
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 6535 HA with h6
Application for type of drilling for through holes
Flute length Lc 6 mm
Overhang L1 8 mm
Overall length L 45 mm
Number of cutting edges Z 4
Shank ⌀ Ds 3 mm
Feed f in steel < 1100 N/mm2 0.08 mm/rev.
Reaming oversize in diameter 0.05 mm - 0.1 mm
Shank tolerance h6
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 164340 0,80
EAN / GTIN 4045197546258
Manufacturer number 164340 0,80

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
30
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
13
Steel < 900 N/mm²
P
10
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
8
GG(G)
K
8
CuZn
N
20
Uni
 
wet maximum
 

Description

Version:

Version suitable for NC similar to DIN 8093 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity.
Tolerance specifications:
Size 0.6 – 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm.
Size 0.98 – 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance.
No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.

Note:

For reamers like No. 164340 and 164341 but with other diameters and fits see No. 164344 and 164345.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart