{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 24.201 mm - 25.200 mm | |
Flute length Lc | 115 mm | |
Overhang L1 | 145 mm | |
Overall length L | 231 mm | |
Number of cutting edges Z | 8 | |
Shank square □ | 20 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 25 | |
EAN / GTIN | 4045197927279 | |
Manufacturer number | 160200 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hand reamer Configurable 25 mm |
|||||
Overhang L1 | 145 | 174 | 167 | 125 | 140 |
Colour ring | without | without | without | green | without |
Overall length L | 231 | 268 | 268 | 180 | 231 |
Standard | DIN 206 B | DIN 208 B | DIN 208 B | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 115 | 68 | 68 | 25 | 115 |
Application for type of drilling | for through holes | for through hole | for through hole | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |