• The item cannot be ordered due to missing prices.

Modular counterbore 0/14 mm

Article no.: 156730 0/14

Select article variation and quantity

Size / counterbore ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Countersink angle: 180
  • Standard: Manufacturer’s standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating uncoated
    Counterbore ⌀ 14 mm
    Tool material HSS
    Number of cutting edges Z 3
    Countersink angle 180 degrees
    Cutter length 14 mm
    Shank ⌀ 10 mm
    Standard Manufacturer’s standard
    Through-coolant yes
    Type of product Cutter insert for countersinking

    Identification numbers & Classifications

    Article number 156730 0/14
    EAN / GTIN 4033591011953
    Manufacturer number 16 801 140

    Application Table

    Alu plastics
    N
    40
    Aluminium (short chipping)
    N
    60
    Alu > 10% Si
    N
    20
    Steel < 500 N/mm²
    P
    25
    Steel < 750 N/mm²
    P
    20
    Steel < 900 N/mm²
    P
    15
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    5
    INOX < 900 N/mm²
    M
    5
    wet maximum
     

    Description

    Version:

    Very good machining and ideal chip evacuation due to spiral flutes. Easy to regrind. Counterbore is protected against turning in the holder.

    Application:

    For counterboring screw heads to DIN or by means of an appropriate combination of counterbore and pilot to produce stepped holes or non-standard counterbores.

    Note:

    Counterbores available on request also in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart