• The item cannot be ordered due to missing prices.

Modular counterboring set in a wooden stand, Size / shank size: 1/12

Article no.: 156700 1/12

Select article variation and quantity

Size / shank size Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Number of cutting edges Z 3
Through-coolant yes
Counterbore range 14.5 mm - 24.5 mm
Type of product Counterbore

Identification numbers & Classifications

Article number 156700 1/12
EAN / GTIN 4033591011601
Manufacturer number 17 815 222

Description

Version:

Set of holders, counterbores, and pilots for machining the most common bore ⌀.

Application:

For DIN counterbores, as well as appropriate pilot / counterbore combinations for stepped holes or non-standard counterbores.

Content:

1× each counterbore No. 156730: 14.5; 16.5; 18.5; 20.5; 22.5; 24.5
1× each pilot No. 156750: 7; 7.5; 8; 8.5; 9; 9.5; 10; 10.5; 11; 11.5; 12; 13; 14; 15
1× each holder No. 156720 with shank: ⌀ 12 mm

Note:

Modular counterboring sets also available in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart