• The item cannot be ordered due to missing prices.

Counterbore set, 6 pieces, in a case K

Article no.: 156420 K

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 373
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type K
Tool material HSS
Number of cutting edges Z 3
Standard DIN 373
Shank Parallel shank to h9
Through-coolant no
Coating uncoated
Point angle 180 degrees
Type of product Counterbore

Identification numbers & Classifications

Article number 156420 K
EAN / GTIN 4045197087997
Manufacturer number 156420 K

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 

Description

Version:

Set of the most commonly used counterbores for screws M3 − M4 − M5 − M6 − M8 − M10.
Counterbore 156220 K = tapping hole

Content:

Counterbore ⌀×pilot ⌀: 1× each size 6.5×2.5; 8×3.3; 10×4.2; 11×5; 15×6.8; 18×8.5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart