{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 5 mm | |
Coating | uncoated | |
Pin ⌀ | 2,7 mm | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 373 | |
Shank | Plain shank | |
Countersink angle | 180 degrees | |
for screw size | M2.5 | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 500 N/mm2 | 0.07 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 2.7 mm | |
Step height L1 1st step with chamfer | 3 mm | |
Cutter length lc | 10 mm | |
Point angle | 180 degrees | |
Type of product | Counterbore |
Article number | 155700 5X2,7 | |
EAN / GTIN | 4045197462893 | |
Manufacturer number | 155700 5X2,7 |