{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8 mm | |
Coating | TiAlN | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150845 8 | |
EAN / GTIN | 4045197364746 | |
Manufacturer number | 150845 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Countersink Form C 60° 8 mm |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Through-coolant | no | no | no | no | no |
Standard | DIN 334 | DIN 335 C | DIN 335 C | DIN 334 | DIN 335 C |
Tool material | HSS | HSS | HSS | HSS | HSS |
smallest countersink ⌀ for holes from | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | 0.09 mm/rev. | 0.1 mm/rev. | 0.1 mm/rev. | 0.09 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |