{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Coating | uncoated | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150820 10 | |
EAN / GTIN | 4045197087218 | |
Manufacturer number | 150820 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Countersink Form C 60° 10 mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 50 mm | 50 mm | 50 mm | 50 mm | 46 mm | 50 mm |
Through-coolant | no | no | no | no | no | no |
Countersink tip angle | 60 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 60 degrees |
Standard | DIN 334 | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard |
Tool material | HSS | HSS | HSS | HSS E | Solid carbide | Solid carbide |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 8 mm | 8 mm |