• The item cannot be ordered due to missing prices.

High-precision countersink with unequal spacing with 3 drive flats 60° 10 mm

Article no.: 150817 10

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 334

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 10 mm
Coating TiAlN
Countersink tip angle 60 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 334
Shank Three clamping flats to h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 500 N/mm2 0.13 mm/rev.
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150817 10
EAN / GTIN 4045197889270
Manufacturer number 150817 10

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

High-precision 60° countersink with unequal spacing.
Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.
Three drive flats on the shank for use in a 3-jaw chuck.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of exactly round 60° countersunk surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink with unequal spacing with 3 drive flats 60° 10 mm

High-precision countersink with unequal spacing with 3 drive flats 60° 10 mm

Number of cutting edges Z 3 3 3 3 3
Coating TiAlN uncoated TiAlN AlTiCN TiAlN
Colour ring green without green blue green
Through-coolant no no no no no
Shank Three clamping flats to h9 Shank with h9 and three drive flats Shank with h9 and three drive flats Shank with h9 and three drive flats Three clamping flats to h9
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm
smallest countersink ⌀ for holes from 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart