• The item cannot be ordered due to missing prices.

Handle for countersink with 3 drive flats 8 mm

Article no.: 150409 8

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 8 mm
    Length of handle 112 mm
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150409 8
    EAN / GTIN 4067263515586
    Manufacturer number 150409 8

    Description

    Version:

    To accept GARANT high-precision countersinks with unequal spacing and 3 drive flats on the shank. One handle can accept various different sizes of countersink, all with the same shank diameter.
    Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart