{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 19 mm | |
Coating | AlTiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M10 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 3.5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150393 19 | |
EAN / GTIN | 4062406277222 | |
Manufacturer number | 150393 19 |
This article |
Recommendations |
|||
---|---|---|---|---|
High-precision countersink with unequal spacing and 3 drive flats 90°, AlTiCN, External ⌀ Dc: 19mm |
||||
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Coating | AlTiCN | uncoated | TiAlN | TiAlN |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M10 | M10 | M10 | M10 |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Shank | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 |
Tool material | HSS E | HSS | HSS | HSS |