{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 26 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 D | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4 mm | |
Overall length L | 106 mm | |
Morse taper MT | 2 | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M14 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Pre-drill ⌀ | 4 mm | |
Type of product | Stepped drill and countersink |
Article number | 150390 26 | |
EAN / GTIN | 4045197086761 | |
Manufacturer number | 150390 26 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |