• The item cannot be ordered due to missing prices.

Countersink solid carbide 90° 12,4 mm

Article no.: 150382 12,4

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12.4 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material Solid carbide
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.8 mm
Overall length L 56 mm
Shank ⌀ Ds 8 mm
for countersinking to DIN 74 BF M6
Feed f in stainless steel < 900 N/mm2 0.14 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 2.8 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150382 12,4
EAN / GTIN 4045197086518
Manufacturer number 150382 12,4

Application Table

Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
16
GG(G)
K
25
Graphite, GRP, CRP
N
wet maximum
 

Description

Version:

Similar to DIN 335-C. All countersinks have 3 cutting edges, radially relieved.
For chatter-free countersinking and deburring. ⌀ 6 and 8 as solid carbide version, from ⌀ 10 solid carbide head with brazed shank.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink solid carbide 90° 12,4 mm

Countersink solid carbide 90° 12,4 mm

External ⌀ 12.4 12.4 12.4 12.4 12.4 12.4
Coating uncoated uncoated uncoated uncoated uncoated uncoated
Overall length L 56 56 56 108 158 56
Standard DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard Manufacturer’s standard DIN 335 C
Tool material Solid carbide HSS HSS HSS HSS HSS E
Shank ⌀ Ds 8 8 8 8 8 8
smallest countersink ⌀ for holes from 2.8 2.8 2.8 2.8 2.8 2.8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart