{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 11.5 mm | |
Coating | TiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M6 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 2.8 mm | |
Type of product | Stepped drill and countersink |
Article number | 150379 11,5 | |
EAN / GTIN | 4045197444776 | |
Manufacturer number | 150379 11,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High-precision countersink 90° 11,5 mm |
|||
External ⌀ | 11.5 | 11.5 | 11.5 |
Colour ring | blue | green | blue |
Through-coolant | no | no | no |
Shank tolerance | h9 | h9 | h9 |
Tool material | HSS E | HSS | HSS E |
Shank ⌀ Ds | 8 | 8 | 8 |
smallest countersink ⌀ for holes from | 2.8 | 2.8 | 2.8 |