{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8.3 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 155 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Pre-drill ⌀ | 2 mm | |
Type of product | Stepped drill and countersink |
Article number | 150372 8,3 | |
EAN / GTIN | 4045197086167 | |
Manufacturer number | 150372 8,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High-precision countersink, extra long 90° 8,3 mm |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
for countersunk screws DIN 7991 | M4 | M4 | M4 | M4 | M4 |
Overall length L | 155 | 50 | 50 | 105 | 50 |
Countersink tip angle | 90 | 90 | 90 | 90 | 90 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
smallest countersink ⌀ for holes from | 2 | 2 | 2 | 2 | 2 |