• The item cannot be ordered due to missing prices.

GARANT MasterSteelHT countersink set No. 150350 in a case 90°, TiAlN, Number of countersinks: 5

Article no.: 150354 5
New product

Select article variation and quantity

Number of countersinks Unit price incl. VAT

Availability

  • Countersink tip angle: 90
  • Tool material: HSS E
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Number of countersinks 5
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS E
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring red
Type of product Stepped drill and countersink

Identification & Classification

Article number 150354 5
EAN / GTIN 4067263125570
Manufacturer number 150354 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
72
Alu > 10% Si
N
58
Steel < 500 N/mm²
P
42
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
19
Steel < 1400 N/mm²
P
15
TOOLOX 33
H
14
TOOLOX 44
H
13
HARDOX 500 < 1600 N/mm²
H
10
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
10
GG(G)
K
29
Oil
 
wet maximum
 
dry
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.

Content:

1 pc. each countersink: Sizes 6.3; 10.4; 16.5; 20.5; 25

Note:

Empty case for 5 countersinks, see No. 150368 5 commodity group 15.

Downloads & documents

Suitable products

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart