• The item cannot be ordered due to missing prices.

Countersink set No. 150150 in a case 90° 17

Article no.: 150310 17

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 17
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150310 17
EAN / GTIN 4062406081355
Manufacturer number 150310 17

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 4.3; 5; 6; 6.3; 7; 8; 8.3; 10; 10.4; 11.5; 12.4; 15; 16.5; 19; 20.5; 23; 25

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink set No. 150150 in a case 90° 17

Countersink set No. 150150 in a case 90° 17

Number of countersinks 17 17 17 17 17
Coating uncoated TiAlN uncoated uncoated TiCN
Colour ring without green without blue blue
Countersink tip angle 90 90 90 90 90
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C
Tool material HSS HSS HSS HSS E HSS E
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart