{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16.5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M8 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150175 16,5 | |
EAN / GTIN | 4045197085801 | |
Manufacturer number | 150175 16,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Countersink 90° 16,5 mm |
||||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 16.5 | 16.5 | 16.5 | 16.5 | 16.5 | 16.5 |
Colour ring | without | without | without | without | blue | blue |
Overall length L | 60 | 60 | 111 | 161 | 60 | 60 |
Through-coolant | no | no | no | no | no | no |
Shank tolerance | h9 | h9 | h9 | h9 | h9 | h9 |
smallest countersink ⌀ for holes from | 3.2 | 3.2 | 3.2 | 3.2 | 3.2 | 3.2 |