{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 20.5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M10 | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150152 20,5 | |
EAN / GTIN | 4045197717030 | |
Manufacturer number | 150152 20,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High-precision countersink 90° 20,5 mm |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 20.5 | 20.5 | 20.5 | 20.5 | 20.5 |
Coating | uncoated | TiAlN | TiAlN | AlTiCN | TiAlN |
Colour ring | without | green | green | blue | green |
Overall length L | 63 | 63 | 114 | 63 | 63 |
Through-coolant | no | no | no | no | no |
Standard | DIN 335 C | DIN 335 C | Manufacturer’s standard | DIN 335 C | DIN 335 C |