• The item cannot be ordered due to missing prices.

Die stock 20X5 mm

Article no.: 149310 20X5

Select article variation and quantity

for die ⌀ × height (mm) Unit price incl. VAT
  • Standard: EN 22568

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    for die ⌀ 20 mm
    Height 5 mm
    Standard EN 22568
    Overall length 175 mm
    Number of fastening screws 4
    Type of product Die stock, EN 22568

    Identification numbers & Classifications

    Article number 149310 20X5
    EAN / GTIN 4062406219734
    Manufacturer number 149310 20X5

    Description

    Version:

    Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

    Application:

    For direct mounting of solid and adjustable dies to EN 22568.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart