{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 1814 | |
Capacity □ | 3 mm - 9 mm | |
for hand taps DIN 352 | M4 − M12 | |
for hand reamer ⌀ DIN 206 | 5 mm - 10 mm | |
Overall length | 265 mm | |
Type of product | Tap wrench |
Article number | 148410 2 | |
EAN / GTIN | 4062406208196 | |
Manufacturer number | 148410 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tap wrench, adjustable 2 |
|||
Overall length | 265 | 265 | 265 |
Norm | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 3 ;9 | 3 ;9 | 3 ;9 |
for hand taps DIN 352 | M4 − M12 | M4 − M12 | M4 − M12 |
for hand reamer ⌀ DIN 206 | 5 ;10 | 5 ;10 | 5 ;10 |
Type of product | Tap wrench | Tap wrench | Tap wrenches |