• The item cannot be ordered due to missing prices.

UNC thread cutting set in a plastic case, for UNC unified coarse threads: UNC1/4-3/4

Article no.: 145955 UNC1/4-3/4

Select article variation and quantity

for UNC unified coarse threads Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type UNC
Flank angle 60 degrees
for UNC unified coarse threads 1/4 UNC - 3/4 UNC
Type of product Die

Identification numbers & Classifications

Article number 145955 UNC1/4-3/4
EAN / GTIN 4045197878571
Manufacturer number 145955 UNC1/4-3/4

Description

Version:

Sturdy plastic case with carrying handle and 2 catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. For more detailed descriptions of the content see individual products.

Application:

For UNC unified coarse threads ASME−B1.1.

Content:

1 set each hand tap No. 130700: Size 1/4; 5/16; 3/8; 7/16; 1/2; 5/8; 3/4
1 each die No. 142520: Size 1/4; 5/16; 3/8; 7/16; 1/2; 5/8; 3/4
1 each adjustable tap wrench No. 148410: Size 1.1/2; 2; 4
1 each die stock No. 149310: Size 20×7; 25×9; 30×11; 38×14; 45×18
1 screwdriver No. 664122: Size 5.5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart