• The item cannot be ordered due to missing prices.

Fine thread cutting set in a metal case, for metric fine threads: MF3-20

Article no.: 145809 MF3-20
New product

Select article variation and quantity

for metric fine threads Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type MF
Flank angle 60 degrees
Type of product Die

Identification numbers & Classifications

Article number 145809 MF3-20
EAN / GTIN 4067263118374
Manufacturer number 145809 MF3-20

Description

Version:

Sturdy sheet metal case with carrying handle and 2 catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. For more detailed descriptions of the content see individual products.

Content:

1 set each hand tap No. 130470: Size 3×0.35; 4×0.5; 5×0.5; 6×0.75; 8×1; 10×1; 12×1.5; 14×1.5; 16×1.5; 18×1.5; 20×1.5;
1 each die No. 141050: Size 4×0.5; 5×0.5; 6×0.75; 8×1; 10×1; 12×1.5; 14×1.5; 16×1.5; 18×1.5; 20×1.5;
1 each adjustable tap wrench No. 148410: Size 1; 3
1 each die stock No. 149310: Size 20×5; 20×7; 25×9; 30×11; 38×10; 45×14
1 toolholder with ratchet No. 148701: Size 85; 110
1 thread gauge No. 477000: Size M/W
1 screwdriver No. 664300: Size 3×60

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart