• The item cannot be ordered due to missing prices.

Thread cutting set with spiral point taps, for metric threads: M3-12

Article no.: 145314 M3-12
New product

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
for metric threads M3 − 12
Length 420 mm
Width 223 mm
Height 55 mm
Type of product Die

Identification numbers & Classifications

Article number 145314 M3-12
EAN / GTIN 4067263118367
Manufacturer number 145314 M3-12

Description

Version:

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

Content:

3 each spiral point taps No. 131450: Size M3; M4; M5; M6; M8; M10; M12
1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12
1 each jobber drill No. 114150: Size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2
1 each adjustable tap wrench No. 148410: Size 1; 2
1 toolholder with ratchet No. 148701: Size 85
1 each die stock No. 149310: Size 20×5; 20×7; 25×9; 30×11; 38×14
1 thread gauge No. 477000: Size M/W
1 screwdriver No. 664300: Size 3×60

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart