• The item cannot be ordered due to missing prices.

Die 10-32

Article no.: 142620 10-32

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: 2A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 10-32 UNF
Thread type UNF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class 2A
Threads per inch 32
Thread ⌀ 4.83 mm
External ⌀ 20 mm
Height 7 mm
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 142620 10-32
EAN / GTIN 4045197084880
Manufacturer number 142620 10-32

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart