• The item cannot be ordered due to missing prices.

Die 1/4-20

Article no.: 142520 1/4-20

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: 2A

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread type UNC
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class 2A
Threads per inch 20
Thread ⌀ 6.35 mm
External ⌀ 20 mm
Height 7 mm
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 142520 1/4-20
EAN / GTIN 4045197084798
Manufacturer number 142520 1/4-20

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart