• The item cannot be ordered due to missing prices.

Die, G: G1/4

Article no.: 142050 G1/4

Select article variation and quantity

G Unit price incl. VAT

Availability

  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: EN 24231

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size G1/4
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard EN 24231
Threads per inch 19
Thread ⌀ 13.16 mm
External ⌀ 38 mm
Height 10 mm
Tolerance class A
Cutting direction right-hand
Type of product Die

Identification & Classification

Article number 142050 G1/4
EAN / GTIN 4045197084590
Manufacturer number 142050 G1/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Application:

For Whitworth parallel pipe threads DIN ISO 228/1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart